Shop All Outdoor Dining Sets
Almo Fulfillment Services Llc
Hanover® Traditions 7 Piece Outdoor Dining Set w/ Umbrella Table
Mfr # TRADITIONS7PCSW-SU
Zoro # G805733889
product price: $3,970.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,970.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Almo Fulfillment Services Llc
- MFR # TRADITIONS7PCSW-SU
- Zoro # G805733889
- UPC # 91037658661
- Country of Origin China
- Category Outdoor Dining Sets
Description
the hanover traditions7pcsw-su 7-piece patio set beautifully transforms any backyard into an elegant outdoor dining area with its superior quality and deep comfort feel. Included in this set are four deep cushioned dining chairs, two deep cushioned swivel chairs, table umbrella with base, and a 38in. X 72in. Dining table. All items have alumnicast frames featuring heavy gauge aluminum-alloy extrusions with uniquely supported inner walls that will remain rust free for life. The champagne-colored cushions are built to last with a high grade of 100% polyester wrapped around polyurethane foam, ensuring deep comfort while maintaining its original full shape. The fabric of these pillows and cushions are also specifically designed, woven, and treated for quick drying while resisting stains and uv harm. Made to last, this 7-piece outdoor dining set will surely provide you with an elegant and natural alternative to entertaining indoors. Some assembly is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer Tank Lid and Tether (7771826)
- SOLO 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (475-B)
- SR SMITH S.R. Smith 34306A 1.62 in. Double Anchor Assembly - Bronze (34306A)
- ZORO SELECT Soaker Fan Spray Nozzle, 8-3/4" L (CSNSF10206)
- PROPATION 5 Piece White Wicker Dining Set (PR2593363)
- HANFRB Brigantine 7-Piece Outdoor Dining Set (BRIGANTINE7PC)
- WOODARD CM Uptown 3PC Balcony Set (RXTV-08BCT)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- Almo Fulfillment Services Llc Patio Furniture