Shop All Outdoor Lounge Sets
Almo Fulfillment Services Llc
Hanover® Summer Nights 5 Piece Conversation Set w/ Durastone Fire Pit, Natural Oat
Mfr # SUMMRNGHT5PCTAN
Zoro # G405733920
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,389.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Almo Fulfillment Services Llc
- MFR # SUMMRNGHT5PCTAN
- Zoro # G405733920
- UPC # 13964861761
- Country of Origin India
- Category Outdoor Lounge Sets
Description
the summer nights 5-piece fire pit conversation set includes a durastone lp gas fire pit and four deep-seating, spring-action rockers specially crafted for use all year long. each piece features durable all-weather construction built to last year after year. The deep-seating chairs are designed with a unique spring-action mechanism providing a gentle rocking motion as you relax around the 30,000 btu lp gas fire pit. plush, all-weather cushions are securely bound to the frame of each chair with touch fasteners ties and are treated to resist moisture, staining and uv harm. The 40-inch square fire pit features a durastone tabletop, specially sealed to resist moisture penetration as well as other weathering effects. Its center burner holds colorful lava rocks (provided) and flames that burn quietly as you entertain guests. The base of the fire pit features a hidden chamber that holds a 20-lb. Lp gas tank (not provided) and a control knob that allows you to adjust the heat output to your preference. Built to last, this set will provide an intimate conversation area that can be enjoyed any time of the year. features: set includes four spring-action rockers and one lp gas fire pit each piece designed with premium all-weather materials for outdoor entertainment all year long lp gas fire pit with durastone tabletop doubles as a coffee table 30,000 btu fire pit holds a 20 lb. Tank in a concealed chamber (gas tank not included) control valve adjusts the flame's height and heat output to your preference colorful lava rocks are included to place inside the stainless steel burner unique spring-action chairs gently rock the seat without moving its base naturally rust-resistant aluminum frames premium all-weather fabric resists moisture, stains and uv harm polyurethane foam cushions ensures deep comfort while maintaining full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Fence Panel, Brown, 38-1/2" x 66-1/4" (US963423)
- TECUMSEH Carburetor (632576)
- DB ELECTRICAL Tire For Allis Chalmers WHS057 4 Ply For Industrial Tractors; (3008-2007)
- DIXON Type B Female, with MNPT, 6" (FCM3126)
- PLASTICOS MQ 4-Piece Loveseat Set with Luxury Cushions (437-WEN)
- MANHATTAN COMFORT Fruttuo Swivel Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey (OD-CV018-GY)
- MANHATTAN COMFORT Noli Steel Rattan 3-Piece Patio Conversation Set with Cushions in Cream (OD-CV006-CR)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- MAYNE Mesa Chair x2 & Table Set - Red (8705-R)
- ADAMS MFG Table Side Woven Earth Brown (8071-60-3731)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Weathered Grey Aluminum With Green Cushions (CSFWGR-7G)
- Almo Fulfillment Services Llc Patio Furniture