Almo Fulfillment Services Llc

Hanover Outdoor Elevated Wooden Chicken Coop with Ramp, Nesting Box, Wire Mesh Run, Waterproof Roof


product price: $607.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Care for your feathered friends in style with this spacious elevated wood chicken coop from hanover. The future home of your poultry includes an upstairs indoor shelter with a ramp leading down to an enclosed chicken run below. The chicken run provides access to both shade and sunlight, while the interior space has room to lay eggs in the two nesting boxes and two perches for roosting. Designed with the health and safety of your animals in mind, this coop features a latches on the two doors, waterproof asphalt roof and sturdy, solid wood construction. The heavy duty mesh wire surrounding the exterior of the chicken pen provides both protection and a supply of fresh air to keep your chickens happy and healthy. Please note, a floor is not included with the chicken coop, so if predators digging under the pen in a concern, we encourage you to take added precautions for the safety of your birds. Cleaning is made easy with the slide out metal tray and convenient access to the interior space through the doors. With hanover, you'll be able to provide your animals a quality environment to thrive in. features: elevated wooden chicken coop includes: 2 nesting boxes, 2 perches, chicken run, removable pullout metal tray, ramp coop includes a latching system for both (2) doors and nesting box area to keep your animals secure collecting eggs is easy thanks to the latched access point over the nesting boxes cleaning is simple with convenient removable metal tray and easy entry into the covered spaces wooden no-slip ramp connects the upper and lower level heavy duty mesh enclosure provides excellent ventilation and protection from predators durable fir wood construction, painted red with white accents black asphalt roof is water proof can comfortably house up to 3 chickens depending on animal size assembled dimensions: 3.9 ft. X 6.5 ft. X 2.6 ft. number of nesting boxes: 2 nesting box area size: 10.8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.