Shop All Cooking Utensils
Almo Fulfillment Services Llc
Cuisinart 3-in-1 Stuffed Burger Press
Mfr # CSBP-100
Zoro # G305988192
product price: $19.69
/ea
$19.69
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
- Brand Almo Fulfillment Services Llc
- MFR # CSBP-100
- Zoro # G305988192
- UPC # 817096011649
- Country of Origin China
- Category Cooking Utensils
Description
the cuisinart stuffed burger press is the ultimate 3-in-1 tool for burger making. Start by making amazing burgers stuffed with your favorite flavors in 3 easy steps. Just press, stuff press and you're ready to cook. Or use the convenient slider insert to shape perfect sliders any time for a great snack. This press also works great to make regular burger patties up to 3/4 lb. So no matter what type of burger you are in the mood for the cuisinart stuffed burger press has you covered. features: ultimate 3-in-1 tool for burger making make stuffed burgers, sliders or regular burgers make thin or thick patties average burger size is 3.5 to 4 inches in diameter average slider size is 2.5 to 3 inches in diameter quick and easy to use made of non-stick durable plastic dishwasher safe for easy cleanup
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
- WELLS Pressure Regulator3/4" Lp For - Part# 2J39284 (2J39284)
- VULCAN HART Top Grate8-3/4D, 11 Longest Point For - Part# Vh113773-1 (VH113773-1)
- BLAKESLEE Key 1/4 Sq X 1 1/4 Lg (98402)
- LOGO BRANDS Milwaukee Brewers 15oz Stripe Mug (516-C15SM)
- ALMO FULFILLMENT SERVICES LLC Cuisinart Digital Temperature Fork w/ Light (CTF-615)
- COMMERCIAL 2 lb. 24-ply Cotton/ Polyester Twine (58941)
- VOLLRATH/IDEA-MEDALIE LADLE, 4 OZ, S/S, BLACK, 6"HDL for Vollrath/Idea-Medalie (4970420)
- VOLLRATH Vollrath 6 oz. Stainless Steel Black Handle Solid Spoodle (61177)
- GOURMET BY STARFRIT Tritan Blade Pizza Wheel (080583-006-0000)
- MERCER CUTLERY Mini Turner, 2 1/2 x 2 1/2 (M18750)
- FARBERWARE Farberware 6009315 Red Nylon & Plastic Mixing Spoons (6009315)
- Almo Fulfillment Services Llc Cooking Utensils