Shop All Outdoor Dining Sets
Almo Fulfillment Services
Hanover Brigantine 7 Piece Outdoor Dining Set w/ Cast Top Table & Umbrella, Harverst Wheat
Mfr # BRIGDN7PC-SU
Zoro # G608450181
product price: $2,927.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,927.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Almo Fulfillment Services
- MFR # BRIGDN7PC-SU
- Zoro # G608450181
- UPC # 13964862461
- Country of Origin China
- Category Outdoor Dining Sets
Description
Hanover brigantine 7-piece outdoor dining set w/ cast-top table & umbrella, harvest wheat amplify your outdoor entertaining space with the brigantine 7-piece dining set by hanover outdoor. This set includes a large, rectangle-shaped dining table with six sling-back dining chairs. The fabric and frames are designed in neutral tones and easily compliment any environment it's placed into. The chairs include a contoured, textaline sling construction and curved armrests for an extremely comfortable fit. Elegant scrollwork sweeps across the cast-aluminum table-top and adds to the overall appeal of the set. features: 7-piece dining set from hanover's brigantine collection set includes one rectangular cast-top dining table, six sling-back dining chairs, 9 ft. Table umbrella and one iron umbrella base rust-resistant aluminum frames coated with a protective bronze finish durable construction for maximum outdoor protection contoured seating for hours of comfortable seating chairs feature textaline sling, a strong all-weather fabric 70 x 40 in. Dining table with a scrolling lattice border and open-cast accents neutral-toned fabric in harvest wheat includes a 9 ft. Table umbrella with crank lever and pivot cleans easily as needed 1-year limited warranty some assembly required dimensions: dining table: 70inw x 40ind x 28.54inh sling chair x6: 21inw x 19.25ind x 17.25inh weight capacity: table: 150-lbs. Chair: 300-lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Marine Chest Cooler, 52 qt, 15" L, 25" H (3000006578)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCBL)
- YARDGARD Deer and Bird Netting, Blk, 7 ft.x100 ft. (889554A)
- MTD Joint-Ball 7/16-2 (723-05009)
- GARDENISED Indoor and Outdoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003959.BZ)
- RAINBOW OUTDOOR Siena 7-Piece Dining Set-Anthracite (RBO-SIENA-ANT-7DA)
- PLASTICOS MQ 3-Piece Chair & Table Set in Espresso (424-WEN)
- DEKO LIVING Outdoor Dining Chairs and Table Set (COP30701)
- FLASH FURNITURE Lila 31.5in Black Round Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs (TLH-ALUM-32RD-017BK4-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE Brazos 7 Pc Patio Dining Set w/Tempered Glass Patio Table and 6 Chairs w/Red Flex Comfort Material (TLH-94B-303CRD-GG)
- Almo Fulfillment Services Outdoor Dining Sets