Shop All Range Hoods
Almo
Elite E64000 Series 48-Inch Stainless Steel Pro-Style Under-Cabinet Range Hood
Mfr # E6448TSS
Zoro # G411460049
product price: $1,876.99
/ea
Free Shipping & Returns
$1,876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Almo
- MFR # E6448TSS
- Zoro # G411460049
- Country of Origin United States
- Category Range Hoods
Description
The Broan-NuTone E6048TSS Elite Series 48-inch Pro-Style Under Cabinet Range Hood with Dual Internal Blowers is fresh and modern, yet designed to easily complement popular pro-style cooking products. Designed to duct either horizontally or vertically, true professional style and performance has never been easier to bring home. This range hood boasts professional features such as a powerful blower, baffle filters with handles, brilliant two-level halogen lighting and variable speed controls with speed memory. And while you wonftt see this feature it is hard to miss the quiet operation. Plus, Heat Sentry detects excessive heat and adjusts blower speeds automatically. When you want professional style and performance, trust BROAN to cover every detail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATSURA CUTLERY Katsura Cutlery CKGD7B-no logo 5 in. Japanese Premium AUS 10 67 Layers Damascus Steel Small Santoku Knife Blank No Logo Woodworking Project Kit (CKGD7B-no logo)
- BEVERAGE-AIR Control Danfoss Erc 112C080G3216Ref WOut Lig (502S513D-18)
- SARAN Premium Plastic Wrap 100 Sq. Ft., PK12 (00140)
- HOBART Valve, Solenoid, 3/4" , 110-120V (00-271002-00001)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- BROAN -Nutone Microtek 413 Series Non-Ducted Charcoal Range Hood Filter (41F)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403004)
- Almo Range Hoods