Shop All Range Hoods
Almo
Elite E60000 36-Inch Stainless Steel Convertible Canopy Wall-Mount Range Hood
Mfr # E6036SS
Zoro # G911459970
product price: $1,624.79
/ea
Free Shipping & Returns
$1,624.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Almo
- MFR # E6036SS
- Zoro # G911459970
- Country of Origin United States
- Category Range Hoods
Description
The Broan-NuTone E6036SS Elite Series 36-inch Pro-Style Wall-Mount Range Hood with Integrated Internal Blower is fresh and modern, yet designed to easily complement popular pro-style cooking products. Designed to duct either horizontally or vertically, true professional style and performance has never been easier to bring home. This range hood boasts professional features such as a powerful blower, baffle filters with handles, brilliant two-level halogen lighting and variable speed controls with speed memory. And while you won't see this feature it is hard to miss the quiet operation. Plus, Heat Sentry detects excessive heat and adjusts blower speed automatically. When you want professional style and performance, trust BROAN to cover every detail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Fat Free Raspberry Vinaigrette Dressing 1 gal. Container, PK4 (10021000647429)
- WINCO 24 in Mixing Paddle (MPD-24)
- NORLAKE Drier (R/F) (C102-135-120) (161821)
- ALLIANCE VALVE DRAIN MDP90 240V 50/60HZ (209/00256/00)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- BROAN Range Hoods (BUEZ121WW)
- BROAN-NUTONE Broan-Nutone F403023 30 in. Ducted Range Hood - Black (149382)
- Almo Range Hoods