Shop All Range Hoods
Almo
ELITE 36-in. Pro-Style Stainless Steel Outdoor Kitchen Range Hood
Mfr # EPD6136SS
Zoro # G011459986
Free Shipping & Returns
$2,100.19
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
- Brand Almo
- MFR # EPD6136SS
- Zoro # G011459986
- Country of Origin United States
- Category Range Hoods
Description
The Broan EPD6136SS 36-inch Stainless Steel Pro-Style Outdoor Hood is designed with brushed corrosion resistant stainless steel to ensure long life in outdoor patios. This hood will remain a beautiful addition to your outdoor kitchen for many years to come. The extra deep 27-inch design can be extended to 30-inch with the optional wall extension, allowing even greater cooktop coverage for better capture of smoke and cooking odors. Heat Sentry detects excessive heat and adjusts blower speed to high automatically to maintain optimum ventilation and the professional style baffle filters capture grease typical to outdoor cooking
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
- PITCO Gasket, Drain Line (60059302)
- ITI Pasta Bowl, 20 oz., Ceramic American White PK12 (RO-115)
- HOBART Beater/Paddle For 60Qt. (24308-1)
- STAR MANUFACTURING Porcelain Connector(10) For 3 #12 Ga Wires For Star Mfg - Part# 2C-31300-05 Pk (2C-31300-05)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- DEFLECTO Wide-Mouth Galvanized 4" Vent Hood (GVH4)
- BROAN White-on-White Range Hood (F403611)
- Almo Range Hoods