Shop All Washers and Dryers
Almo
Bespoke 7.5 cu. ft. Brushed Navy Large Capacity Gas Clothes Dryer
Mfr # DVG46BB6700DA3
Zoro # G511593142
product price: $1,685.99
/ea
Free Shipping & Returns
$1,685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Almo
- MFR # DVG46BB6700DA3
- Zoro # G511593142
- Country of Origin China
- Category Washers and Dryers
Description
Reimagine your laundry space Upgrade to a stylish Bespoke AI dryer featuring a clean flat-panel design, flexible installation options, easy-to-use controls and a fresh selection of premium colors Save time. Save space. With large capacity, speedy cycles, and a space-saving design, youftll get more laundry done in less time. 7.5 cu. ft. Large Capacity Letfts you fit more in every load, meaning less time in the laundry room. Super Speed Wash Dry in just in 30 minutes and pair with a Super Speed Washer to complete a full load in under an hour. Shallow Closet-Depth Fit Designed to fit shallower spaces without sacrificing crucial drying capacity. Make Laundry day a breeze Packed with time-saving smart features that can take care of tasks for you, and let you control it from anywhere. AI Smart Dial Simplifies your dryerfts control panel, learns and recommends your favorite cycles and lets you customize your cycle list. Wi-Fi Connectivity Get end-of-cycle alerts, start, stop and schedule cycles and more right from your smartphone with the SmartThings App. Sensor Dry Automatically optimizes the time and temperature to protect your clothes from heat damage and avoid excessive energy use. Steam Sanitize+ Removes 95 percent of pollen from fabric, while Multi-Steam refreshes clothing and relaxes light wrinkles. Hassle-free and built to last Handy and helpful additions Includes convenient built-in features that make it easier and quicker to get more done. Internal Drum Light See the contents of your dryer more clearly, meaning fewer missed socks or small items. Reversible Dryer Door Choose which way your dryer door opens-to better suit your laundry room layout. ENERGY STAR Most EfficientOur dryers are recognized by the EPA in delivering cutting-edge energy efficiency along with the latest in technological innovation. American Customer Satisfaction Index Samsung was rated #1 in Product Quality, Service Quality, and Service Repair by the 2022 American Customer Satisfaction Index. Easier for everyone to use A Samsung Riser makes your washer compliant with the Americans with Disabilities Act ADA and can make loading and unloading easier. Matching Washer and Dryer Sets Samsung Bespoke washers and dryers look sharp together, and team up to make light work of laundry day. Perfectly paired accessories Make the most of every inch of laundry room space with matching risers, pedestals, stacking kits and more for flexible configurations and styles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTSMPANY 32 GripNGrab Ext Reach (49036)
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon (2KVF7)
- GENUINE JOE 33 gal Trash Bags, 0.65 mm, 250 PK (GJO02150)
- HERITAGE 56 gal Trash Bags, 0.70 mil (18 Micron), Black, 100 PK (HERH8647HK)
- BLACK & DECKER 2.0 cu.ft. Portable Washer, White (BPWM20W)
- E. JAMES Wash Machine Hose, Female, Elbow, 2ft., PK2 (3802FE)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 8.8 lbs., White (BCED26)
- GARDUS Gardus Inc 12 Extension Kit R-3203612 (R-3203612)
- JONES STEPHENS Washing Machine Hose, 4ft, Straight Female (J04004)
- UDP Wash Machine Hose 4' (WA6107004)
- FRIGIDAIRE Front Load Washer, White, 4.4 cu ft. (ELFW7337AW)
- Almo Washers and Dryers