Shop All Washers and Dryers
Almo
Bespoke 5.3 cu. ft. Ultra Capacity Front Load AI OptiWash Auto Dispense Washing Machine
Mfr # WF53BB8900ATUS
Zoro # G911593384
product price: $1,787.99
/ea
Free Shipping & Returns
$1,787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Almo
- MFR # WF53BB8900ATUS
- Zoro # G911593384
- Country of Origin China
- Category Washers and Dryers
Description
Peace of mind with the SmartThings App Remotely start, stop, or delay your wi-fi enabled washer from one simple-to-use app. Get cycle recommendations based on your soil level, energy usage notifications right from your smartphone. Reimagine your laundry space Upgrade to a stylish Bespoke AI washer featuring a clean flat-panel design, flexible installation options, easy-to-use controls and a fresh selection of premium colors. Fits your style Refresh your space with a clean, flat-panel design and a variety of premium colors. Save time. Save space. With the industryfts largest capacity in its class, speedy cycles, and a space-saving design, youftll get more laundry done in less time. 5.3 cu. ft. Ultra Capacity Ultra Capacity lets you fit more in every load, meaning less time in the laundry room. Super Speed Wash Do a full wash in 28 minutes and pair with a Super Speed Dryer to complete a full load in under an hour. Shallow Closet-Depth Fit Designed to fit shallower spaces without sacrificing crucial cleaning capacity. Smart features for a smooth experience Packed with time-saving smart features that can take care of tasks for you, and let you control it from anywhere. AI OptiWash Takes the guesswork out of cycle selection by automatically sensing fabric type and soil levels and adjusting wash time and detergent as needed. Auto Dispense System Stores and automatically dispenses up to 32 loads of detergent and softener, so you donftt need to add it for every wash. AI Smart Dial Simplifies your washerfts control panel, learns and recommends your favorite cycles and lets you customize your cycle list. Wi-Fi Connectivity Get end-of-cycle alerts, start, stop and schedule cycles and more right from your smartphone with the SmartThings App. A powerful clean for any load Keep your clothes and your washer spotless with stain-removing steam treatments, smart self-cleaning options and an odor-preventing antimicrobial treatment. Steam clean Gently remove stains without time-consuming pretreatments with the power of steam. Designed with ease in mind Clever design innovations combine to create a worry-free experience that makes your everyday routine easier. Antimicrobial Technology The washer gasket is treated with antimicrobial technology to help keep it smelling fresh. Self Clean+ Cleans the inside of your washer to keep it smelling fresh, and reminds you when itfts time for the next one. Designed with ease in mind Clever design innovations combine to create a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blister Brush (PL224)
- ZEP Liquid Glass Cleaner, 22 oz., Clear, Pleasant, Aerosol Can, 12 PK (9801)
- GOJO Floor/wall Protector, f/PURELL ES1, Plastic, Gray (GOJ124506GPH)
- RUBBERMAID COMMERCIAL 21 gal Dome with Push Door Trash Can Lid, 12 1/2 in W/Dia, Black, Plastic, 1 Openings (FG362000BLA)
- ALMO Smart Front Load Washer and Electric Dryer Set (WF45B6300AW-E-KIT)
- ALMO LG WashTower Electric Washer and Dryer Combo (WKEX200HRA)
- ALMO LG 4.5 cu. ft. Smart Front Load Washer with TurboWash 360 and AI DD in Graphite Steel (WM5500HVA)
- ALMO LG 4.5 cuft Ultra Large Capacity Front Load Washer (WM3600HWA)
- ALMO LG WashTower Laundry Center (WKE100HWA)
- ALMO 5.3 cu.ft. Mega Capacity Smart Wi-Fi Enabled Top Load Washing Machine (WT7405CW)
- E. JAMES Wash Machine Hose, Female, Female, 8ft., PK2 (3808FF)
- Almo Washers and Dryers