Shop All Vent Caps
Almo
Aluminum 4-Inch Round Wall Cap for Vent Hood, Natural Color
Mfr # 642
Zoro # G212312974
product price: $32.29
/ea
$32.29
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
The Wall Cap, 4-in. Round is a versatile and functional accessory for any residential or commercial space. It is specifically designed to cover and protect the opening of a round duct on the exterior wall. Made from high-quality materials, this wall cap ensures durability and long-lasting performance. Its 4-inch diameter allows for efficient air ventilation and exhaust, preventing any buildup of moisture or stale air. With its sleek design and easy installation, this wall cap seamlessly blends into any architectural style while providing essential functionality
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
- ASCO S262Sg02N3Fj5 120V 1" Npt. 2-Way (S262SG02N3)
- AAON 50' EBC EBUS Cable Assembly (G029510)
- AIR SYSTEMS INTL Confined Sp Fan, Steel, Red, 10 or 8 In (SVF-10AC50)
- IFM Inductive Sensor, 10mm Range, Non-Flush (IFS299)
- FANTECH Soffit Vent, Plastic, 4 In (UEV 4)
- PLASTIC SUPPLY Rain Cap, 12 in Duct Dia, Type I PVC, 25" L x 17-1/2" H (PVCRCA12)
- TJERNLUND PRODUCTS High Temp Side Wall Vent Hood, 3 In (VH1-3)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003772)
- VECINDARIO Horizontal Termination Cap with Long Flue (VE1720173)
- IMPERIAL MFG Galvanized Steel Chimney Rain Cap (GV2039)
- INTEGRA MILTEX Selkirk Corporation SPR6DRC 6 Inch Superpro Rain Cap Deluxe Stainless (77655)
- Almo Vent Caps