Almo

7.4 cu. ft. Ultra Large Capacity Smart Gas Dryer


product price: $1,955.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Save time and make room for more laundry with the 7.4 cu. ft. Ultra Large Capacity Gas Dryer from LG. This front-load gas dryer features smart technology and features to handle each load of laundry with ease. The 7.4 cu. ft. model DLGX6701B is a large-capacity gas dryer designed to save you space, energy, and time. The DLGX6701B is also an LG Sensor Dry Dryer. With the built-in intelligence of this LG 7.4 cu. ft. Gas Dryer, including AI Fabric Sensor and Smart Pairing, you don't have to worry about sorting or toggling through dry cycles. This LG Sensor Dry Dryer selects the optimal dry motions and settings for each load of laundry. This front load gas dryer also detects moisture levels to automatically adjust drying times. No more worrying about damp clothes or overdrying your garments. The 7.4 cu. ft. Ultra Large Capacity Front Load Gas Dryer makes laundry a breeze and can be synced with ThinQ to keep track of your dry cycle on the go. The TurboSteam Technology of this steam sanitizes dryer allows you to reduce wrinkles and odors in your garments between washes. The DLGX6701B is also an ENERGY STAR certified dryer. With low-heat settings and high-efficiency sensor drying, this energy star dryer uses less energy than conventional dryers. With cutting-edge features such as FlowSense Duct Clogging & Lint Filter Indicators and Aluminized Alloy Steel Drum, the LG 7.4 cu. ft. The gas Dryer is easy to keep clean, efficient, and safe. The features of the 7.4 cu. ft. Ultra Large Capacity Front Load Gas Dryer does not come at the cost of style. This black steel dryer features a full LCD, adding full control and sleek design to your home. The DLGX6701B is also a closet depth dryer, to deliver more style using a fraction of the space needed for a conventional dryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.