Shop All Washers and Dryers
Almo
7.4 cu. ft. Ultra Large Capacity Electric Dryer with Wifi, Sensor Dry, and Turbo Steam Technology
Mfr # DLEX6700B
Zoro # G111593337
product price: $1,815.99
/ea
Free Shipping & Returns
$1,815.99
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
- Brand Almo
- MFR # DLEX6700B
- Zoro # G111593337
- Country of Origin Korea, Republic of
- Category Washers and Dryers
Description
This LG dryer is designed to put time back on your side. When there's no time to wash, TurboSteam technology refreshes clothes and eases wrinkles in just 10 minutes. Forget about endless sorting or toggling through cycles. Built-in intelligence detects fabric texture and automatically selects the perfect settings, taking out the guesswork. Activate Smart Pairing in the ThinQ app, and the washer can even tell the dryer to select a compatible drying cycle, making it the ultimate laundry hack. Plus, you can start and stop the dryer when you're on the go-and get preventative maintenance tips and alerts to keep your dryer running at its best
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
- LIBMAN Libman Commercial 10" Stiff Sweep Lobby Broom - (1086)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Red, 19 9/10 in L Overall (53764)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12, Width: 8.8 (48265)
- DEWALT 35MM Rubber Adapter For DEWALT Dust Extractors (DWV9120)
- DAYTON Portable Dryer, 1800 cfm, Fixed Frame, 2 Speed, 1/2 hp, 115V AC, 25 ft. Cord, Yellow (61HL71)
- COMMERCIAL CARE 0.9 Cu. Ft. Portable Washer (CC09PWM)
- WHIRLPOOL Wash Machine Lid Lock Assembly (W10810403)
- SELKIRK METALBESTOS Selkirk Metalbestos 3in. X 12in. RV Gas Vent Round Pipe 3RV-12 (3RV-12)
- ZORO SELECT Washing Machine Fill Hose, Rubber, 3/8 in Hose Inside Dia, 5 ft Length, 200 psi (60323N)
- LAMBRO INDUSTRIES INC Lambro 1781 Washing Machine Tray -oversized (1781)
- FRIGIDAIRE Dryer, White, Gas, 42-7/8" H (FFRG4120SW)
- Almo Washers and Dryers