Shop All Ducting & Venting
Almo
6-in. Mounting Sleeve for CVG6 Vent and 6-in. Rigid Metal Duct Connection
Mfr # CVL6
Zoro # G412312965
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Almo
- MFR # CVL6
- Zoro # G412312965
- Country of Origin Taiwan, Province of China
- Category Ducting & Venting
Description
The 6-in. Mounting Sleeve is specifically designed to provide secure and efficient installation for the CVG6 air vent grill and 6-in. diameter rigid metal ducts. Constructed with high-quality materials, this mounting sleeve ensures durability and reliability for long-term use. Its precise design allows for easy and hassle-free assembly, providing a seamless connection between the grille and the ductwork. With its compact size and sturdy construction, this mounting sleeve is an essential component for any HVAC system, ensuring optimal airflow and maintaining a comfortable indoor environment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Pressure Regulator, Replacement (PRES-REG-01)
- JOHNSON CONTROLS Spring Kit (V-3754-6010)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 7100 CFM (4VAC7)
- SUPCO Key for Thermostat Guard (F336)
- ALMO 10-in. Round Galvanized Steel Vertical Transition Piece for Vent Hood (423)
- US DUCT US Duct Clamp Together Pipe, 8" Diameter, Galvanized, 22 Gauge (RP08.G22)
- PLASTIC SUPPLY 90 Degree Elbow, 6 in Duct Dia, Type I PVC, 9-5/8" L (PVCEA06)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 13 in W, 3-1/2" L, 13 in H (8040401848)
- GREENSEAM Round Rigid Ducts, 14 in Duct Dia, Galvanized Steel, 26 ga GA, 60" L (GR60SPBGP14GA26)
- MASTER FLOW FVRABL Automatic Foundation Vent, 57 sq-in Net Free Ventilating Area, Polyethylene, Black (FVRABL)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 16 in W, 7 1/2 in L (BGSS04C)
- Almo Ducting, Venting & Accessories