Shop All Washers and Dryers
Almo
4.7 cu. ft. Large Capacity Smart Top Load Washer
Mfr # WA47CG3500AWA4
Zoro # G011593345
product price: $1,121.99
/ea
Free Shipping & Returns
$1,121.99
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
- Brand Almo
- MFR # WA47CG3500AWA4
- Zoro # G011593345
- Country of Origin Thailand
- Category Washers and Dryers
Description
This 4.7 cubic feet top load washer with Active Waterjet combines efficiency and convenience for your laundry needs. The large capacity allows you to wash more clothes in less time, reducing the number of loads you have to do. The Active Waterjet feature helps remove tough stains by thoroughly soaking and scrubbing your garments, ensuring a deep and thorough clean. With various wash cycles and settings, you can easily customize each load to suit the fabric and level of dirtiness. The washer is designed to be user-friendly and delivers optimal performance while saving energy and water
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
- OXICLEAN Oxi Clean 3 Lb. Versatile Stain Remover (51523)
- SWIFFER Heavy Duty Dusters Starter Kit, 6" Handle with Two Disposable Dusters, PK4, 4PK (PGC08109)
- WINDEX Liquid Glass and Surface Cleaner, 67.6 oz., Blue, Unscented, Bottle, 6 PK (316147)
- DELFIN INDUSTRIAL Hose Cuff, 50mm ( 2"), Antistatic (SL.0015.0000)
- UDP Ultra Dynamic Products Rubber Washing Machine Drain Hose 1 in. D X 50 ft. L (T45004005)
- DAYTON Portable Dryer, 1050 cfm, Fixed Frame, 2 Speed, 1/3 hp, 115V AC, 25 ft. Cord, Yellow (61HL70)
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- BUILDERS BEST Premium Side Wall Cap (112295)
- DUBL HANDL WASHBOARD 8.6X18"" (2133)
- DEARBORN BRASS Wash Mach Trap 1.5x25.5Ips 17G (89-17-1)
- ZORO SELECT Washing Machine Fill Hose, Rubber, 3/8 in Hose Inside Dia, 5 ft Length, 200 psi (60323N)
- Almo Washers and Dryers