Shop All Range Hoods
Almo
36-in. Downdraft Vent Hood with Internal Blower, 500 CFM
Mfr # RMDD3604
Zoro # G911460020
product price: $1,733.99
/ea
Free Shipping & Returns
$1,733.99
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
- Brand Almo
- MFR # RMDD3604
- Zoro # G911460020
- Country of Origin United States
- Category Range Hoods
Description
The Broan-NuTone RMDD3604 RangeMaster 36-inch Downdraft Exhaust System with Internal Blower combines a sensational appearance with high performance to exhaust your cooktop without the use of an overhead hood. The compact design is installed directly behind the cooktop and is specifically compatible with most conventional and commercial style cooktops. Stainless steel construction on all exposed surfaces provides a durable finish and an unforgettable professional look, plus the thin profile saves precious under-cabinet space. The chimney rises over 9-1/2 inches when activated, ideal for large pots and pans. The infinitely adjustable control is designed to provide convenient access to govern the blower speed for effective, quiet operation and the Heat Sentry adjusts the blower speed to high when excess heat is detected
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
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- VIKAN Measuring Cup, Blue, Plastic (60003)
- WORLD CENTRIC World Centric 8.8"x6.8" Ingeo Compostable Fiber Box Lid, PK400 (CTL-CS-3)
- SAN JAMAR Cutting Board, 18x24, White (CBG182412WHGR)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- FORNO Siena 30In. Wall Mount Range Hood with Baffle Filters (FRHWM5084-30)
- FRIGIDAIRE Range Hood, 120V, 1.06A, 60Hz, 7In dia. (FCVW3052AW)
- Almo Range Hoods