Shop All Range Hoods
Almo
30ftft Stainless Steel Wall Mount Chimney Range Hood
Mfr # HCED3015S
Zoro # G211460119
product price: $1,120.19
/ea
Free Shipping & Returns
$1,120.19
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
- Brand Almo
- MFR # HCED3015S
- Zoro # G211460119
- Country of Origin China
- Category Range Hoods
Description
The LG 30-inch Wall Mount Chimney Hood seamlessly integrates into every kitchen. The streamlined styling of the sleek chimney-style hood vent offers plenty of design appeal for 30-inch spaces without distracting from your overall kitchen aesthetic. The professional-grade blower adjusts from 200 to 600 CFM for greater ventilation with a quiet performance. This hood features integrated touch controls that allow you to choose from 5 fan speeds, a delay-off function, auto reminders and Airflow Control Technology. Spend more time cooking and less time cleaning with aluminum mesh filters that can be easily removed and are dishwasher safe
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
- ALLPOINTS Hardware, Swing Door , Kit, 5 Pc (2791030)
- CONTINENTAL REFRIGERATION Hinge Assembly - Lhold Style For - Part# Cntcrc20209Old (CNTCRC20209OLD)
- DUKES Duke's Hickory Peach BBQ Smoked Shorty Sausages 5 oz., PK8 (1580002003)
- KITCHENAID Silver 4.5 qt 10 speed Stand Mixer (KSM97SL)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- BROAN Stainless Steel Non-ducted Range Hood (413604)
- DEFLECTO Replacement Vent Hood (HR4W)
- Almo Range Hoods