Shop All Range Hoods
Almo
30-Inch Stainless Steel Under-Cabinet Range Hood
Mfr # 423004
Zoro # G511459974
Free Shipping & Returns
$135.99
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
- Brand Almo
- MFR # 423004
- Zoro # G511459974
- Country of Origin United States
- Category Range Hoods
Description
This 42000 Series 30-inch range hood features a sleek design that is perfect for any modern or traditional kitchen. Designed for under-cabinet installation, this range hood installs with 7-in. round vertical ducting or as non-ducted with air recirculation. The powerful 190 CFM fan quickly removes smoke and odors from your kitchen. Convenient incandescent lighting brightly illuminates the cooktop below. Our dishwasher safe aluminum grease filter is removable and reusable to make cleaning your F42000 Series range hood easy to clean. This range hood can be wired to accomodate ADA applications
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
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFHT1425VW)
- VULCAN HART Pressure Gauge 2-1/2, 0-200 Psi (98247)
- WHIRLPOOL Radiant Heater (60106-35)
- DUKE 30Va 120Vac- 12Va Transformer (156316)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- DAYTON Temperature Interlock Sensor, SS (6KWL9)
- LAMBRO Elbow Range Hood 90Deg Alum (102)
- Almo Range Hoods