Shop All Range Hoods
Almo
30-in. Stainless Steel Downdraft Range Hood with 500 CFM Internal Blower
Mfr # RMDD3004
Zoro # G411460124
Free Shipping & Returns
$1,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Almo
- MFR # RMDD3004
- Zoro # G411460124
- Country of Origin United States
- Category Range Hoods
Description
The Broan-NuTone RMDD3004 RangeMaster 30-inch Downdraft Exhaust System with Internal Blower combines a sensational appearance with high performance to exhaust your cooktop without the use of an overhead hood. The compact design is installed directly behind the cooktop and is specifically compatible with most conventional and commercial style cooktops. Stainless steel construction on all exposed surfaces provides a durable finish and an unforgettable professional look, plus the thin profile saves precious under-cabinet space. The chimney rises over 9-1/2 inches when activated, ideal for large pots and pans. The infinitely adjustable control is designed to provide convenient access to govern the blower speed for effective, quiet operation and the Heat Sentry adjusts the blower speed to high when excess heat is detected
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Sweep For - Part# Klp226741075 (KLP226741075)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 14.625x11.75x15, Steel Mesh, Black (3293BL)
- POWERSOAK Pump Cover Plate For Metcraft (PUMPCOVER)
- FAME FABRICS Counter Coat, Male, Tan, K73, SM (81828)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- LAMBRO Elbow Range Hood 90Deg Alum (102)
- DAYTON Digital Temperature Interlock Sensor (48C177)
- Almo Range Hoods