Shop All Range Hoods
Almo
30-in. Downdraft 500 CFM Cooktop Exhaust Vent with Grease Filter and Top Cover
Mfr # 273003
Zoro # G611459959
Free Shipping & Returns
$858.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Almo
- MFR # 273003
- Zoro # G611459959
- Country of Origin United States
- Category Range Hoods
Description
Innovative downdraft system compatible with virtually all self-contained cooktops. Sleek, trim styling complements any cooktop style or color. Automatically raises into position with the touch of a button. Disappears flush with cooktop surface. Space-saving design lets you make the most of precious, under-counter cabinet space. Infinitely adjustable speed control is flush with the side of the unit; inconspicuous, yet easy to reach and simple to use. Blower discharges right, left or down and slides side-to-side to ease installation insufficient space for built-in ovens. Front access panel allows easy cleaning. 500 CFM Interior Blower. Stainless Steel cover standard. Optional cover colors available: White Model #273001C, Biscuit Model #273002C, or Black Model #273023C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS New England Patriots 16oz Gameday Pint Glass (619-G16P-1)
- CHOICE Individually Wrapped Medium Weight White Plastic Fork, 1000PK (130WFORKWP)
- MASTER GRADE 5 ½" Trimming (F-J2-0413-KP)
- TRUE Shelf - White Epoxy (226918-038)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- AIR KING Air King GF-06S Grease Filter, Aluminum, For QZ2 Series Range Hoods (GF-06S)
- BROAN-NUTONE Replacement Motor and Impeller for 43000 Range hood series (SR730090)
- Almo Range Hoods