Shop All Range Hoods
Almo
30-in. Bespoke Smart Wall Mount Range Hood in Clean Grey
Mfr # NK30CB600WCGAA
Zoro # G511460116
product price: $1,337.99
/ea
Free Shipping & Returns
$1,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Almo
- MFR # NK30CB600WCGAA
- Zoro # G511460116
- Country of Origin Mexico
- Category Range Hoods
Description
Stylish, powerful and quiet, Highlights, Power Ventilation System 630 CFM Removes odours quickly for a comfortable cooking environment. Low Noise Quiet operation for a more enjoyable cooking experience. Stainless Steel Filter Durable and easy to clean Removes odours quickly, Power Ventilation System 630 CFM Ensure a more comfortable cooking environment. The powerful ventilation system gets rid of heat, steam, fumes and odors. You can adjust the power across 4 settings, up to an amazing 630 CFM suction capacity. If the air quality is poor, its Smart Mode will also automatically adjust the power. Less noise, more enjoyable cooking, Low Noise The frictionless and brushless BLDC motor reduces noise by up to 25 percent using strong magnets instead of brushes. It also has a distributed coil winding that generates minimal noise when working at low speed. Convenient cleaning, Stainless Steel Filter Capture airborne oil and dust more effectively with a durable Stainless Steel Filter. An Easy Off Handle allows you to remove the filter conveniently while an Easy Clean coating makes removing grease and oil effortless. It is dishwasher safe. The SmartThings App will alert you when it needs cleaning. LED Bar Lighting LED Bar Cooktop Lighting spreads light evenly over your entire cooktop and is highly energy efficient, using less power than halogen lighting. LCD Display The bright, clear display is easy to read, so you can quickly check the OTRfts status from a distance and accurately select the right functions and settings. Upgrade your kitchen with a stylish look, BESPOKE Colour Create a kitchen that reflects your personal style. With custom colours, smart innovative features and flexible interior options to keep up with your ever-changing needs. The Bespoke ventilation hood panels are available in 3 different colours: White, Gray and Charcoal Glass. Upgrade your home by mixing and matching with Bespoke kitchen appliances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Latch Protector CLP 110 (DNJ-CLP-110-630)
- HATCO Lamp Holder - T8 (02.30.073)
- SOUTHBEND Radiant 19-5/16" X 3-3/4" (1182755)
- WORLD CENTRIC NoTree Paper Hot Cups, 6 oz, Natural, PK1000 (CUSU6)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- FORNO Savona 48In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-48HB)
- BROAN White-on-White Range Hood (433011)
- Almo Range Hoods