Shop All Range Hoods
Almo
24-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower
Mfr # F402423
Zoro # G311460101
product price: $98.99
/ea
Free Shipping & Returns
$98.99
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
- Brand Almo
- MFR # F402423
- Zoro # G311460101
- Country of Origin United States
- Category Range Hoods
Description
This F40000 Series 24-inch range hood features a sleek design that is perfect for any modern or traditional kitchen. Our range hood provides installation flexibility with 4-way convertibility to fit virtually all applications. Designed for under-cabinet installation, this range hood installs with a 3.25-in. x 10-in. ducted opening with vertical or horizontal ducting; or 7-in. round vertical ducting or as non-ducted with air recirculation. The powerful 160 - 190 CFM fan quickly removes smoke and odors from your kitchen. Convenient incandescent lighting brightly illuminates the cooktop below. Our dishwasher safe aluminum grease filter is removable and reusable to make cleaning your F40000 Series range hood easy to clean
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
- TRANE Switch, Flow Sensor Thermal Disp. 24 Va (SWT03335)
- WHIRLPOOL High-limit Thermostat (WP3977767)
- VULCAN HART Temp Probe (441235)
- LBC BAKERY EQUIPMENT Lrp Spray Nozzle - 3/8 (70101-75)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- BROAN White-on-White Range Hood (F403611)
- FORNO Siena 30In. Wall Mount Range Hood with Baffle Filters (FRHWM5084-30)
- Almo Range Hoods