Shop All Range Hoods
Almo
21-in. White Non-Ducted Under Cabinet Range Hood with EZ1 Installation and ADA Compliance
Mfr # BUEZ121WW
Zoro # G211460072
product price: $160.99
/ea
Free Shipping & Returns
$160.99
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
- Brand Almo
- MFR # BUEZ121WW
- Zoro # G211460072
- Country of Origin China
- Category Range Hoods
Description
The BUEZ1 Series ductless under cabinet range hoods are made to exacting Broan standards, providing effective filtration, high quality, and value. This durable under cabinet hood comes in a variety of appliance matching colors and Width s. It includes a removable combination grease-charcoal filter for cleaner non-ducted indoor exhaust recirculation. Designed for years of trouble-free service, this model features a protective lamp lens that distributes light evenly over the cooktop and rocker-type control switches for fan speed and light activation
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
- ISI Whip Cream Dispenser Mixing Valve (2211001)
- WINCO Winco 32 oz. Wide Mouth Clear Squeeze Bottle, PK6 (PSW-32)
- THICK-IT Thick-It 2 Food Thickener 36 oz. Cannisters, PK6 (J587-C6800)
- WINCO 1/6 Size 2 1/2 in Steam Table Pan (SPJL-602)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- LAMBRO Elbow Range Hood 90Deg Alum (102)
- BROAN-NUTONE Broan-Nutone BPQTAF Aluminum Ducted QT Range Hood Filter (850487)
- Almo Range Hoods