Shop All Range Hoods
Almo
21-in. Under Cabinet Ducted Range Hood with 2-Speed Rocker and 75W Light - 160 CFM
Mfr # 402108
Zoro # G611460009
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Almo
- MFR # 402108
- Zoro # G611460009
- Country of Origin Taiwan, Province of China
- Category Range Hoods
Description
This 40000 Series 21-inch range hood features a sleek design that is perfect for any modern or traditional kitchen. Our range hood provides installation flexibility with 4-way convertibility to fit virtually all applications. Designed for under-cabinet installation, this range hood installs with a 3.25-in. x 10-in. ducted opening with vertical or horizontal ducting; or 7-in. round vertical ducting or as non-ducted with air recirculation. The powerful 160 CFM fan quickly removes smoke and odors from your kitchen. Convenient incandescent lighting brightly illuminates the cooktop below. Our dishwasher safe aluminum grease filter is removable and reusable to make cleaning your F40000 Series range hood easy to clean
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Guacamole Mortar & Pestle Set 8" Dia X 4 1/2" H / 2 1/4" Dia X 4" L (53505)
- ALLPOINTS 9.5" Rubber Spatula (1901) (8010034)
- AMERICAN PANEL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# 9D1245 (9D1245)
- GE O-Ring, WE1M461 (WE1M461)
- ALMO 42-Inch Black Convertible Under-Cabinet Range Hood with 230 CFM Blower and Incandescent Lighting (F404223)
- ALMO High Capacity 1200 CFM Steel Roof Cap for Range Hoods and Ventilation Fans - Black Finish (437)
- ALMO 20-1/2-in. Custom Range Hood Power Pack, 390 CFM, 6 Sones, 3-Speeds, LED Lighting (PM390S)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- LAMBRO Wallcap W/Damper Plstc Wht (1170W)
- BROAN Range Hood, Under Cabinet, Silver, 1.4A (BCSD130SS)
- Almo Range Hoods