Shop All Universal Remotes
Almo
2021/22 65-in. The Frame Modern Teak TV Customizable Bezel
Mfr # VG-SCFA65TK
Zoro # G711788102
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Almo
- MFR # VG-SCFA65TK
- Zoro # G711788102
- Country of Origin Korea, Republic of
- Category Universal Remotes
Description
More colors, more styles, more you. Customizable Frame Express your style - even with your TV. An expanded range of bezel color and style options means you can create the right look to reflect your space. Choose your color Select from four colors: White, Teak, Brown or Brick Red. Whether you want The Frame to blend in with your decor or you want it to make a statement, therefts a perfect combination for everyone. Customize the style Pick from two different bezel design types. Choose Modern to complement your homefts contemporary vibe or select Beveled for a more traditional appearance. Find the combination thatfts just right Get a fresh new look in a snap How to install Swapping out the bezel color is a breeze - The Framefts interchangeable bezels are magnetic so you can customize them at your whim. Find the right bezel for your Frame TV based on size Modern bezels are compatible with 43-75-in 2021 The Frame TVs. Beveled bezels are compatible with 65-in and 55-in 2021 The Frame TVs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING STORM DR 1-1/2""W 36""L (SDB36WH)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 75Ah, Bolt (2UKL7)
- MIGHTY MAX BATTERY 12V Solar Charger for 12V 7Ah Invivo Research 1500 OMEGA 5000 Battery (MAX3512738)
- CENTON Centon Pro Usb Flash Drive 2Gb (Grey) : Dsp2Gb-005 (DSP2GB-005)
- QFX Universal 6-in-1 Remote with Glow-in-the-Dark Buttons (REM-6)
- STANLEY TV Mount Installation Tool Kit (STH-T75928)
- HOMEVISION TECHNOLOGY Homevision Technology DGS208G 45-862MHz CATV 1 in 8 out Signal Amplifier (DGS208G)
- DEVILBISS AUTOMOTIVE REFINISHING PROLTE PRES HV40TE4011.4 (DV905131)
- IDEAL RG6 F-Compression Connectors, Pack/50 (92-650)
- RCA MP3 3 ft. 3.5mm to 2 RCA Plugs Y-Adapter (AH205R)
- DEVILBISS AUTOMOTIVE REFINISHING PROLTE PRES HV40TE4011.21.4 (DV905132)
- Almo Universal Remotes