Shop All Universal Remotes
Almo
2021/22 50-in. The Frame TV Customizable Bezel - Modern Teak, Contemporary Style, Wall Mountable
Mfr # VG-SCFA50TK
Zoro # G611788028
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Almo
- MFR # VG-SCFA50TK
- Zoro # G611788028
- Country of Origin Korea, Republic of
- Category Universal Remotes
Description
More colors,More styles,More you.Customizable frame The Frame frees you from limitation with more bezel color and bezel style options to complement each new look in your own unique way. Choose your own color The Framefts bezel can be customized with 2 colors including Modern White, Modern Teak and Bevelled Brick Red and offer a tasteful contrast or subtly aesthetic complement whether youftre designing based on a roomfts location, a unique color pattern or even a special occasion. Customize the bezel style The Frame Bezel now comes in two different design types. Choose Modern Type to give your space a hint of contemporary or select Bevelled Type and enjoy its authentic picture frame appearance. Whatever combination you choose, it will look perfect. In any room. On any wall. The effortless way to freshen things upHow to install How easy is it swap out one bezel color for another Because The Framefts custom color bezels are magnetic, itfts exactly as easy as you think it is
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONY PlayStation 5 - DualSense Wireless Controller - Midnight Black (3006392)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK9)
- KLEIN ELECTRONICS INC Blackbox„¢ VHF Mobile Radio. VHF or UHF or HAM Band Programmable (Blackbox-M-V)
- KENSINGTON Monitor Stand with SmartFit, For 24" Monitors, 15.5" x 12" x 3" to 6", Black/Gray, Supports 80 lbs (K60089)
- RBL PRODUCTS $SUPR SIZED AUTOMASK 120" X 115' (RB111)
- GE GE Big Button Universal Remote Control 2-Device, Silver, 33701 (33701)
- CLEAN REMOTE Remote Control, Hospitality Type (CRKC1)
- SIIG Ultra Compact Wireless Ir Remote Control Extender Kit 200M Extends Ir (CE-RC0014-S1)
- EASY MOTE Universal TV Remote Black (DT-RO8BC)
- NOSO Brightstar BR100B Universal TV Remote Pack of 25, 25PK (BR100B-25)
- RCA Universal 3-Device Remote (RCR3273Z)
- Almo Universal Remotes