Shop All Residential Fans
Almo
12-in. Oscillating Wall Mount Fan with 3 Quiet Speeds and Rotary/Pull Cord Controls
Mfr # M12900
Zoro # G111768896
Free Shipping & Returns
$110.99
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
- Brand Almo
- MFR # M12900
- Zoro # G111768896
- Country of Origin United States
- Category Residential Fans
Description
The Lasko 12-inch oscillating wall-mount fan is ideal for workshops and other areas where floor or table space is limited. Featuring three quiet speeds, multi-positioning pivot, and 90-Degree oscillation or directional cooling, this Lasko fan can accommodate a variety of cooling needs while being positioned conveniently on the wall. Made with durable, quality construction, the grills snap together for easy assembly
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
- DANFOSS KP5 Pressure Control (060-117191)
- MCDONNELL & MILLER Gasket, 325400 (325400)
- ROBERTSHAW Elect Thermostat (5320-175)
- BROAN-NUTONE Resin Replacement Grille Assembly for 695 Basic Fan (S97017068)
- ALMO Pro Performance H.V. Utility Fan with 3-Speeds, Carrying Handle, and Pivot Feature, Black/Yellow (4900)
- ALMO 6-in. White Personal Fan with 2-Speed and Pivoting Head - Quiet Operation (2002W)
- AIR KING 16" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White with Gray Accents, Head Tilting Adjustment (9126)
- VORNADO Transom White 7.16 in. H 4 speed Electronically Reversible Window Fan (FA1-0136-43)
- TREVA/O2COOL Necklace Fan, 1 Speeds, Gray, Breakaway Lanyard (FN0280100O012000)
- ACTIVE AIR Clip Fan, 6", 15W (ACFC6)
- AIR KING 18" Floor Fan, Black (9218)
- Almo Residential Fans