Shop All Utility Knives
Allway
Safety Knife Rounded Safety Blade, 6 in L
Mfr # 20Y944
Zoro # G4572522
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Interlocking Nose
- Stores (3) Blades
- Metal Detectable No
- Position 1
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allway
- MFR # 20Y944
- Zoro # G4572522
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 in |
Description
Safety Knife, Application Multipurpose, Blade Material Steel, Blade Operation Manual Retracting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Screw Extractor 6 PC Set CD (73414)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (HCFC2287)
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- BLACK & DECKER Anvil Assembly (608116-00SV)
- ALLWAY 18mm K-Series 7 Point Snap Off Knife, 1 Blade Pack (K700)
- ALLWAY Soft Grip Snap Blade Box Cutter, 3 Blades (RK7)
- ALLWAY Hook-Style Safety Knife Safety Recessed, 6 in L (20Y941)
- ALLWAY Allway Tools Metal Micro Knife With 3 Blades MK4 (MK4)
- ALLWAY 6" Retractable Utility Knife Assorted , 25PK (PRK25)
- ALLWAY K-Series Professional Heavy Duty Linoleum Knife (LK25)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (10-151)
- Allway Utility Knives