Shop All Utility Knife Blades
Allway
Round Point Safety Blade, 3/4" W, PK100
Mfr # 20Y945
Zoro # G4632451
original price:
$37.04
14% off
new price: $31.79
/pk 100, $0.32/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 3/16 in
- Material Carbon Steel
- Blade Width 3/4 in
- Primary Cutting Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allway
- MFR # 20Y945
- Zoro # G4632451
- Country of Origin Multiple
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 3/16 in |
Blade Width | 3/4 in |
Blade Length | 2 3/16 in |
Details
Material | Carbon Steel |
Primary Cutting Application | General Purpose |
Blade Edge | Straight |
Blade Dispenser Included | No |
Thickness | 0.024 in |
Mount Type | (3) Holding Notches, (3) Holes |
Number of Segments | 2 |
Fits Utility Knives Stock No. | 20Y940, 20Y941, 20Y942, 20Y943, 20Y944 |
Item | Safety Blade |
Number of Blade Points | 2 |
Number of Blades Included | 100 |
Number of Cutting Edges | 1 |
Type | Safety Cutter |
Includes Blade Dispenser | No |
Description
If you're looking for a simple and effective way to cut through your work, the ALLWAY 20Y945 Round Point Safety Blade is your answer. It is compatible with a variety of utility knives from Allway Tools. The carbon steel blade measures 2 3/16 in. in length and 3/4 in. in width. Designed for use with utility knives, this blade has a thickness of 0.024 in.. It has a total of two segments and three holes, making it easy to mount on any tool handle or holder. This blade also comes with holding notches and holes, so it can be securely attached to different types of handles or holders. When you need an effective cutting tool that will get the job done right, equip yourself with the ALLWAY 20Y945 Round Point Safety Blade today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, 80 lb, 16-1/2 In.W (MFSM12)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 7/32x3/8x1/2x2-7/16 (C32483)
- LEVEL 5 TOOLS Flat Box Handle, Standard, 34 (4-711)
- STARRETT Tapered Feeler Gauge Set, Dim Type Inch (172CT)
- ALLWAY 3-Notch Utility Knife Blades, PK 100 (DSP100)
- ALLWAY Blades For Rk4 5/Card (RKB5)
- ALLWAY Steel Single Edge Micro Replacement Blade 1-1/8 in. L 5 pk, 5PK (MKB5)
- ALLWAY 100 Pk Single Edge Razr Blade (SEB100VP)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L , 100PK (SEB100VP)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L , 10PK (SEB10-50)
- PACIFIC HANDY CUTTER Utility Blade, Standard, High Carbon Steel (BB6324KIT)
- Allway Knives, Cutters & Snips