Shop All Utility Knives
Allway
Hook-Style Safety Knife Safety Recessed, 6 in L
Mfr # 20Y941
Zoro # G4621294
original price:
$4.28
31% off
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.4063 in
- Metal Detectable No
- Handle Material Polycarbonate
- Blade Material Carbon Steel
- Stores (2) Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allway
- MFR # 20Y941
- Zoro # G4621294
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 3/4 in |
Overall Length | 6 in |
Details
Overall Thickness | 0.4063 in |
Metal Detectable | No |
Handle Material | Polycarbonate |
Blade Material | Carbon Steel |
Stores | (2) Blades |
Number of Blades Included | 2 |
Left/Right Hand | Right Handed |
Item | Hook-Style Safety Knife |
Handle Color | Orange |
Tether Capable | Tether Ready |
Features | Interlocking Nose |
Handle Type | Straight |
Blade Operation | Fixed Blade |
Blade Change | Tool Free |
Position | 1 |
Application | Multipurpose |
Disposable | No |
Blade Type | Safety Recessed |
Tether Ready | Tether Ready |
Blade Positions | 1 |
Hand Orientation | Right Handed |
Description
Whether you are using stretch wrap or plastic strapping, the Allway 20Y941 Hook-Style Safety Knife is a tool that will keep your hands safe. The recessed blade prevents accidental cuts and injuries. With an interlocking nose, this hook-style safety knife allows for a comfortable grip and easy handling. It has a fixed blade which means it does not fold or close while in use. The blade is made of carbon steel with a safety recessed design that keeps it from being exposed when in storage. This orange utility knife has an overall width of 1 3/4 in., overall length of 6 in., and straight handle made of polycarbonate material. The Allway 20Y941 Hook-Style Safety Knife is ideal for your next project involving stretch wrap or plastic strapping.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- KRAFT TOOL Hi-Craft 48" Round End Fresno w/Sw (HC191)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 11m (54PN92)
- REGAL CUTTING TOOLS 5/16-18 H5 3 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030068TC)
- ALLWAY Allway Tools 25 Piece 18MM Snap-Off Neon Knife Bucket K7-25 (37064070502)
- ALLWAY Safety Knife Rounded Safety Blade, 6 in L (20Y943)
- ALLWAY 6-1/4 in. Snap-Off Utility Knife Assorted, 25PK (K7-25)
- ALLWAY Walcovering Razr Knfe (RKW2)
- ALLWAY 18mm K-Series 7 Point Snap Off Knife, 1 Blade Pack (K700)
- ALLWAY K-Series Professional Heavy Duty Linoleum Knife (LK25)
- DEXTER RUSSELL Shoe Knife Wide, 7-1/2" L (75410)
- Allway Utility Knives