Shop All Brushes
Allway
Allway WB619 2.5 x 7 in. Wood Block Wire Brush
Mfr # 9149436
Zoro # G803978381
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Wire Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Wire Brush |
Description
Features
- Block Carbon Steel Wire Brush With Wood Handle, 6 x 19 Rows
- Diemension: 7" H x 2.2" W x 1.8" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Farm Digestant Bio-Paks (502)
- BOBRICK Dispenser, Seat Cover, S/S For - Part# Bbkb-221 (BBKB-221)
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, Splash Blu (56500)
- BLACKROCK LEATHER Blackrock Leather 'N' Rich 4 oz. (2644)
- ALLWAY MINI-BRUSH NYLON 3PK (NMB3)
- ALLWAY MP6x19 Wire Block Brush (SB619)
- ALLWAY MP SS Mini Wire Brush (SMB)
- ALLWAY 3/4" x 7" B-Series Narrow Nylon Stripper & Grout Brush, Soft Grip (GB)
- ALLWAY 3/4" x 7" B-Series Narrow Stainless Stripper Brush, Soft Grip (SB1)
- ALLWAY STRPNG BRSH W/SCRPR 14""L (SB319/BB)
- THE BRUSH MAN Utility Brush, 20” Synthetic Block, White Tampico Fill, 12PK (U91)
- Allway Brushes