Shop All Folding & Pocket Knives
Allway
Allway Tools WSB 4 in. Replacement Blades 5 Pack
Mfr # 4728705
Zoro # G303929128
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allway
- MFR # 4728705
- Zoro # G303929128
- Country of Origin China
- Category Folding & Pocket Knives
Description
Features
- Fits 4 in. Wide wall strippers
- Glass and tile scrapers.
- 5 per card.
- Wallpaper stripper replacement blades
- Type - Universal
- Carded
- Size - 4 in.
- Item weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-3/8" Hole Dozer Bi-Metal Hole Saw (49-56-9648)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-763)
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- MARSHALLTOWN Drywall Mud Pan, 12", SS (6395)
- ALLWAY Easy Kutter 5.9 in. Box Cutter Assorted (EK)
- SMITHS Edgesport Folding Gut Hook/Seatbelt Cutter (51103)
- SMITHS Titania Cleaver (51141)
- W R CASE & SONS CUTLERY 418 Trapper Knife (161)
- KLEIN TOOLS Lightweight Lockback Knife, 2-3/8-Inch Drop Point Blade, Black Handle (44002)
- GARDENCARE 95 in Saw Folding Steel Handle (GA595001)
- ATD TOOLS ATD Tools 8812 0.012 In. Single Edge Razor Blades; 100 Per Pack (ATD-8812)
- Allway Folding & Pocket Knives