Shop All Drywall Specialty Tools
Allway
Allway Tools UPS Drywall Pole Sanders
Mfr # 3621935
Zoro # G404020212
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allway
- MFR # 3621935
- Zoro # G404020212
- Country of Origin China
- Category Drywall Specialty Tools
Description
Features
- Sand ceilings and walls with both feet on the floor
- Structural foam with stainless steel wire clips
- Fits any mop or broom stick
- Light weight
- Integral molded pad.
- Drywall pole sanders
- Structural foam
- Dimension - 14.5 x 11.625 x 11.625 in.
- Item weight - 0.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Light Duty Combination Vise with Swivel Base (SBV-100)
- STEINEL Reflector Nozzle, Size 9mm (9mm or 3/8in Reflector Tip)
- MILWAUKEE TOOL M18 10T Knockout 1/2-4" Kit, M18 Band Saw (2676-23, 2829-20)
- KRAFT TOOL Plastic Tie Wire Reel (GG309)
- ALLWAY SIDING WEDGES 100PK (SW100)
- ALLWAY Sander Hand Drywall Soft Grip (UHS)
- ALLWAY Allway Tools Drywall Repair Plug, 2PK (116220)
- ALLWAY No-Flip Pole Sander (UPS)
- GENERAL TOOLS CIRCLE CUTTER 7/8""-4""DIA (04)
- BON TOOL Floor Scraper, Spring Steel Blade, 14", 60" Steel Handle (85-223)
- ALL-SOURCE 4 Ft. Male Thread Hard Wood Sander Pole (306916)
- Allway Drywall and Plastering Tools