Shop All General Hand Tool Kits
Allway
Allway Tools SD41 4 In 1 Composite Shockproof Screwdrivers
Mfr # 4269155
Zoro # G604155639
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allway
- MFR # 4269155
- Zoro # G604155639
- Country of Origin China
- Category General Hand Tool Kits
Description
Features
- Four in one screwdriver with hi-torque fiberglass
- Reinforced nylon construction
- Electronically safe
- Ul tested at 2,000 volts
- Rare earth magnet retains both bits and screws.
- Includes (2) phillips and (2) slotted standard power bits all retained in the handle
- Counter display carton.
- Multi-bit screwdrivers
- Dimension - 18.5 x 15.5 x 10.5 in.
- Item weight - 0.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID13114)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Socket (SHD22136)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- PROTO Tether Ready Nonsparking Sledge, 2-1/2 lb (J1432G-TT)
- ALLWAY Allway Tools ASB-F Fine Angled Sandbar (37064110055)
- GREENLEE Journeymans Tool 21 Pc Kit, Metric (0159-23)
- KLEIN TOOLS Master Electrician's Torque Wrench Set, 25-Piece (57060)
- STANLEY 201 Piece Mechanics Tool Set (STMT71654)
- STALWART Stalwart 75-HT1065 Household Hand Tool Set - 65 Piece (75-HT1065)
- WIHA Electricians Tool Kit, 7 pcs. (32857)
- JONARD TOOLS Can Wrench/Security Key Insert Set, 2 Pc (M-216CKIT)
- Allway General Hand Tool Kits