Shop All Hand Scrapers
Allway
Allway Tool MP GSK3 Master Painter Glass; Tile Scraper Combo pack
Mfr # 154991
Zoro # G804162024
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allway
- MFR # 154991
- Zoro # G804162024
- Country of Origin China
- Category Hand Scrapers
Description
Features
- Glass & Tile Scraper Combo Pack
- Size - 4 in. Wide
- Retractable Glass Safety Scraper
- Intermediate Blade Position
- Push Button Opening & Locking Action
- Glass & Tile Scraper Combo Pack
- Retractable Glass Safety Scraper
- Intermediate Blade Position
- Push Button Opening & Locking Action
- Replacement Blades No.846-792 WSB & No.846-756 SEB Blades
- Carded.
- Dimension - 6 x 1 x 8.8 in.
- Item Weight - 0.83 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4-10 X 5" Long Alloy Steel Stud (3436-3748)
- DRILL AMERICA 1"-100 HSS 3 Flute Center Reamer (DEWCSK1-100)
- OSG Spiral Point Tap, Plug 3 Flutes (1231800)
- WIHA ESD Adjustable TorqueVario-S 15-80 In/Oz (28522)
- ALLWAY Soft Grip 1.5 in. W Steel Retractable Glass Scraper (SGS25)
- ALLWAY Steel Retractable Glass Scraper (GS50)
- ALLWAY 4 in. W Steel Glass/Tile Scraper Blade (WSB)
- ALLWAY 4 in. MP Glass Tile Scraper (846673)
- ALLWAY Steel 3 Notch Replacement Blade 2-5/16 in. L 5 pk, 5PK (RKB5)
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- MAYHEW 1 1/2 Inch Angled Scraper (42017)
- Allway Specialty Safety Tools