Shop All Utility Knives
Allway
Allway 2524106 6 in. Assorted Color Utility Knife; 25 per Pack - Pack of 25
Mfr # 2524106
Zoro # G303893511
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allway
- MFR # 2524106
- Zoro # G303893511
- UPC # 37064071004
- Country of Origin China
- Category Utility Knives
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Rugged plastic body opens easily at the touch of a button
- Silky smooth slider locks blade in position, push button opening
- Features a metal wear strip beneath the blade edge
- Assorted neon colors
- 25 per Pack
- Pack of 25
- Overall Length: 6 in.
- Color: Assorted
- Retractable Blade: Yes
- Lockable Blade: Yes
- Number of Blades Included: 1 blade
- Opening Style: Retractable
- Blade Storage: Yes Bulk bucket of 25 assorted knives
- Weight: 2.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Center Punch Hand Tool, Length 13 in, Capacity 5/8 in, Stainless Steel (T30069)
- AMPCO SAFETY TOOLS Hammer, Claw, 16 Oz (H-20FG)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- HUOT CNC Drop-In-Drawer for CAT50 Toolholder (22050)
- ALLWAY Allway Tools 25 Piece 18MM Snap-Off Neon Knife Bucket K7-25 (37064070502)
- ALLWAY 6" Retractable Utility Knife Assorted , 25PK (PRK25)
- ALLWAY Utilty Knfe 3 Bld Carded (RSK)
- ALLWAY Walcovering Razr Knfe (RKW2)
- ALLWAY Safety Knife Rounded Safety Blade, 6 in L (20Y944)
- ALLWAY 5 in. Snap-Off Utility Knife Assorted 50 pk (K13-50)
- PACIFIC HANDY CUTTER Combination Utility Knife Utility, 8 in L (EBC2)
- Allway Knives, Cutters & Snips