Trades Pro Quick Change Squeeze Blade Safety Utility Knife Box Cutter - 838013
Mfr # 838013
Zoro # G203929020
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 838013
- Zoro # G203929020
- UPC # 28907432151
- Country of Origin United States
- Category Folding & Pocket Knives
Description
Is the Squeeze Knife the world s fastest quick-change utility knife Probably - test results prove the patented Squeeze Knife cuts blade change time to three seconds or less, faster than other leading brands of quick-change utility knives. In fact, it takes just three easy steps to swap out a dull or broken blade for a shiny new one. So you can get back to work that much faster. And you'll work safer too, thanks to the auto-retracting blade. Simply squeeze the lever to expose the blade for cutting, then release the lever to retract the blade closed for safe handling and storage. It's fast, easy, safe and effective! The bright orange color makes it easy to spot the squeeze knife in a toolbox or drawer. The Squeeze Knife is constructed of durable zinc alloy and Finished with no-slip ergonomic grips for all-day comfort. It even has on-board storage for up to six heavy duty utility knife blades. We ve included 6 blades to get you started.
Features- Quick Change Squeeze Blade Safety Utility Knife Box Cutter
- Weight: 0.8317 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8"-11 x 12" Core Bit Extension (48-17-6012)
- WESTWARD 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (10E269)
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- YMW TAPS Spiral Point Tap, OX SS D6 M10X1.5 (372625)
- STAR ASIA 12-Pc Counter Display Red Folding Ut (11015-12)
- PRIME-LINE SWISS+TECH Black Multi-Knife with Wire Stripper, Bottle Opener, Screwdriver Single Pack (ST45049)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001533N)
- STANLEY Fk100 Folding Utility Knife (1858318)
- GERBER Folding Knife, 9 in Overall L (31-003929)
- CASE Sheath Genuine Leathr Cordovan (09027)
- STANLEY Fk150 Folding Utility Knife (1858319)
- Alltrade Tools Knives, Cutters & Snips