Shop All Rivet Assortments
Alltrade Tools
Trades Pro® 500 pc Aluminum Rivet Assortment - 836341
Mfr # 836341
Zoro # G603980386
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Rivet
- Material Aluminum
- Number of Pieces 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 836341
- Zoro # G603980386
- UPC # 28907307206
- Country of Origin United States
- Category Rivet Assortments
Details
Item | Rivet Assortment |
System of Measurement | Rivet |
Material | Aluminum |
Number of Pieces | 500 |
Description
Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.
Features- Aluminum Rivet Assortment
- Weight: 1.5083 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 35 mm Shaft Dia, 10 PK (DSH-35ST PA)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 3/8in-24 X 1in Grade 18-8 Stainless Steel 10PK (9002382)
- HERITAGE INDUSTRIAL Cotter Pin 3/8 x 3 SS300 PL (CPS-375-3000)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 100 PK (U38206.031.0001)
- PERFORMANCE TOOL 500-Pc Rivet Assortment Set (W5228)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- TITAN Aluminum Rivet Assortment, 500 Piece (TIT45228)
- ZORO SELECT Flush Type Hole Plug Assortment, 349 Pc (8165)
- DISCO Self Piercing Rivet Assortment, 8811 (8811)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- STANLEY Stanley R120 Rivet Pack Assortment, 120 Pack (R120)
- Alltrade Tools Rivet Assortments