Shop All Bolt Cutters
Alltrade Tools
Trades Pro 24in Bolt Cutters - 831724
Mfr # 831724
Zoro # G403849661
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 831724
- Zoro # G403849661
- UPC # 28907214351
- Country of Origin United States
- Category Bolt Cutters
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Bolt Cutter
- Bolt Cutters
- Size: 24 in.
- Weight: 5.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Retractable Diamond Point Scriber (51-1762)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- HHIP 3/32 X 1/2 X 4-1/2" P2 5% Cobalt Parallel Cut-Off Blade (2000-7020)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- KNIPEX Knipex CoBolt Compact Bolt Cutter (71 01 200)
- MIGHTY MAXX Bolt Cutter Heavy Duty 18in (083-11418)
- BAHCO Bahco Miniature Bolt Cutter, 8" (1520 G)
- TENG TOOLS BC424 - 24" Bolt Cutters (BC424)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74500)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 22 200 SBA)
- GREAT NECK 36-In Bolt Cutters (BC36)
- Alltrade Tools Bolt Cutters