Shop All Bolt Cutters
Alltrade Tools
Trades Pro® 18in Bolt Cutter - 831718
Mfr # 831718
Zoro # G703849613
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 831718
- Zoro # G703849613
- UPC # 28907214344
- Country of Origin United States
- Category Bolt Cutters
Description
The Trades Pro 18" Bolt Cutters are compact yet make quick work of bolt stock, heavy wire and more. The high-leverage pivot design multiplies cutting force for quick easy clean cuts. The rubber handle caps help increase grip and comfort under high cutting loads, while the hardened steel jaws hold an edge and can be resharpened to restore like-new performance.
Features- Bolt Cutter
- Size: 18 in.
- Weight: 3.125 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1242205)
- PROSKIT Ergo-Lunar Crimper 2, 6 AWG Wire Ferrule (300-160)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 1/2 to 2 in. (2677-21, 48-11-1820)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87891CLB103315)
- SURTEK Bolt Cutter 8 (115138)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V63)
- KNIPEX Compact Bolt Cutters, 10" High Leverage (71 31 250)
- RIDGID RIDGID® 14233 38" S36 Heavy Duty Bolt Cutter (14233)
- TOLSEN Bolt Cutter 24 High Quality Tool Steel Blade, Polished Finish (10244)
- RIDGID RIDGID® 14223 26" S24 Heavy Duty Bolt Cutter (14223)
- GREAT NECK 12-In Bolt Cutters (BC12)
- Alltrade Tools Knives, Cutters & Snips