Powerbuilt® Tire Step Truck SUV RV Folding Heavy Duty - 647596
Mfr # 647596
Zoro # G204083462
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 647596
- Zoro # G204083462
- UPC # 28907190822
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Description
This heavy duty service step fits over a vehicle tire to create an instant step for cleaning, loading roof racks, maintenance and more. Its perfect for pickup trucks, SUVs, RVs, trailers, even semi-trucks! The adjustable design means it fits all tires with a tread width up to 13" across. You can also adjust the step height so that the rubber bumpers on the step rest on your tire sidewall and not on your wheel. The step surface is constructed of durable, no-slip steel "cheesegrater" surface for sure footing in the worst conditions. The heavy duty steel construction holds up to 300 pounds, and the step folds flat for easy storage between uses.
Features- Tire Step Truck SUV RV Folding Heavy Duty
- Weight: 11.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Pinion Race - Front Outer, M88010 (M88010)
- SHURHOLD Buff Magic Compounding Wool Pad - 2-Pack - 6.5" f/Dual Action Polisher (3151)
- SATCO 35W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1979)
- GREY PNEUMATIC TAILPIPE CUTTER 7" LONG (CH119)
- LUVERNE BRACKETS FOR 99-C FORD HD STD CAB (409921)
- DEE ZEE ROUGH STEP RUNNING BOARD ALUMINUM 90IN BOARD CREW CAB/VAN(brackets sol (DZ15321A)
- CATERPILLAR 350Lb Deluxe Truck/Suv Tire Step (980556)
- WESTIN AUTOMOTIVE 19-C RAM 1500 QUAD CAB PRO TRAXX 4 OVAL NERF STEP BARS BLACK (21-24095)
- BUYERS PRODUCTS Perforated Metal Channel Truck Step Grip - 3 Row Ladder Rung (SG1501048)
- WESTIN Running Board Mount Kit (27-2265)
- WESTIN Sure-Grip End Cap A (80-0220)
- Alltrade Tools Automotive Exterior Accessories