Powerbuilt® SAE Folding Ball End Hex Key Wrench Set - 940953
Mfr # 940953
Zoro # G103979910
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 940953
- Zoro # G103979910
- UPC # 28907359915
- Country of Origin United States
- Category Hex Key Sets
Description
This handy folding SAE hex key set is perfect for the toolbox, bike bag, or workbench. It includes 9 of the most commonly needed SAE hex key sizes, and each wrench features a ball end that drives at up to a 20 degree angle from vertical. Between that and the compact form factor, you'll be able to reach those pesky cap screws that are impossible to reach and turn with a long arm hex key wrench. Hex key wrenches are constructed of durable, precision crafted chrome vanadium steel for a sure fit. The aluminum handles cut weight yet offer unparalleled stiffness under torque. A nice folding wrench set you'll be happy you own.
Features- SAE Folding Ball End Hex Key Wrench Set
- Weight: 0.3259 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hex Bit Socket, 1/4" Drive, 4mm, Chrome (15604)
- INGERSOLL-RAND 20V High-torque 1/2" Cordless Impact Wrench Kit, Pin (W7152P-K22)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- KAPRO 905 CONDOR 48" Professional Box Level with OPTIVISION Red (905-41-48)
- TEKTON Ball End Hex and Star T-Handle Key Set, 34-Piece 5/64-3/8 in., 2-10 mm, T6-T50 (KEY90001)
- GEARWRENCH 10PC SAE T HANDLE BALL END HEX KEY SET (KDT83523)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15310)
- PRO-GRADE TOOLS 13 Piece SAE L-Shape, Hex Key Set (85339)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 5YUU1 (5YUU1)
- Alltrade Tools Hex Key Sets