Shop All Socket Sets
Alltrade Tools
Powerbuilt Oxygen Sensor Socket Set Kit # 51 - 648625
Mfr # 648625
Zoro # G103915604
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes Carry Case; Usage Photos and Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 648625
- Zoro # G103915604
- UPC # 28907234731
- Country of Origin United States
- Category Socket Sets
Details
Number of Pieces | 3 |
Item | Oxygen Sensor Socket Kit |
Includes | Carry Case; Usage Photos and Instructions |
Description
For Removing And Installing Oxygen Sensors. Sockets Have A Special Cut-Out Design Preventing Damage To Wire Leads. Heavy-Duty Carry Case And Detail Usage Photo And Instructions.
Features- No: 51 Oxygen Sensor Socket Set Kit
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-28 UNF (403116)
- BEARPAW Wall Mount Dispenser For Hand Cleaner, For 40 Oz Container (BEPBPDISP)
- RIDGID Hose Half Coupler (62552)
- CRESCENT 10 Piece 3/8" Drive Flare Nut SAE Wrench Set (CCFWS0N)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 28-Piece (4-15 mm) (SHD90214)
- KO-KEN Socket set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4300A/10)
- STAHLWILLE TOOLS Sockets i.TCS inlay No.TCS 50/51/52/32 1/3-tray32-pcs. (96838191)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91107)
- LISLE Large Tap Socket Set, 5 pc. (71670)
- PERFORMANCE TOOL 22-Pc 1/4 In Dr. Metric Socket Set Tool Set, W36904 (W36904)
- GEARWRENCH SET STDDP SKT 6PT MM 38 DR 28PC, BOXED (KDT86540)
- Alltrade Tools Sockets & Ratchets