Shop All Flare Nut Wrenches
Alltrade Tools
Powerbuilt® Metric Flare Nut Wrench 13mm x 14mm - 644038
Mfr # 644038
Zoro # G804032181
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 644038
- Zoro # G804032181
- UPC # 28907055077
- Country of Origin United States
- Category Flare Nut Wrenches
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
13mm x 14mm flare nut wrench Chrome vanadium steel construction Meets or exceeds ANSI standards Lifetime warranty.
Features- Flare Nut Wrench
- Size: 13 x 14 mm
- Weight: 0.2375 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Torx® Screwdriver 7 Pc. Set (26792)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 8mm (CHBS11N)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-20)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41220)
- SUNEX Flare Nut Wrench, 13mmx14mm (980907)
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- GEARWRENCH 6 Piece Ratcheting Flex Head Flare Nut Metric Wrench Set (89101D)
- STURTEVANT RICHMONT Flare Nut, Interchangable Head, 7/16" (819028)
- PROTO Combination Flare Nut Wrench, L 5-3/4" (J3751)
- KLEIN TOOLS Bell System Type Wrench (3146B)
- Alltrade Tools Wrenches