Shop All Engine Specialty Tools
Alltrade Tools
Powerbuilt® 6 oz. Oil Can - 648750
Mfr # 648750
Zoro # G004067969
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 648750
- Zoro # G004067969
- UPC # 28907156293
- Country of Origin United States
- Category Engine Specialty Tools
Description
Easy to use pistol grip. 5-in Flexible braided hose. Powder coat Finish. Pump has two ball valves for larger delivery volume. Includes base for added stability.
Features- 6 oz Oil Can
- Size: 6 oz
- Weight: 0.465 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD EAGLE Gold Eagle 22214 STA-BIL Fuel Stabilizer - 32 oz. (22214)
- PANELTRONICS Standard Ac 6 Position Breaker Panel & Main (9972305B)
- ALL BALLS ATV Brake Cable For Suzuki LT-F 250 Ozark 2WD 2002-2014 (45-4040)
- GROTE Flag Quick Disconnect, 22-18G, .250", PK15 (84-2189)
- LISLE Hone Engine Cylinder, 2" - 7" (23500)
- STAR ASIA 36In Air Gun Wand (19993)
- SK HAND TOOLS 3/8 in Drive Spark Plug Socket Set, Metric, SAE (4499)
- FACET Distributor Caps Facet Dist Cap, 2.8085Pht (2.8085PHT)
- PRO THREAD Thread Repair Kits, UNC10-24 (3597-1024K)
- NORCO PROFESSIONAL LIFTING Engine Load Leveler - 1500 Lb. Capacity (78115)
- BUYERS PRODUCTS Bulkhead Fitting, 3/8 In, 0.375 Conduit (1238)
- Alltrade Tools Service & Shop Tools