Shop All Screwdriver Sets
Alltrade Tools
Powerbuilt 5/16inX 6in Slotted Screwdriver - 646136
Mfr # 646136
Zoro # G604031872
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 646136
- Zoro # G604031872
- UPC # 28907439730
- Country of Origin United States
- Category Screwdriver Sets
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Slotted Screwdriver
- Size: 0.31 x 6 in.
- Weight: 0.0379 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC DIE GRINDER 1/4" MEDIUM (AOT210)
- WILLIAMS Williams OffSet, Striking Wrench, 3-3/8", 85mm (8818AW)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- WESTWARD Long Blade Feeler Gauge Set, 12 pcs. (44ZE62)
- DYNAMIC Tools 10 Piece Assorted Screwdriver Set With Foam Tool Organizer (D105106)
- MOODY TOOL Screwdriver Set, Slotted/Phillips/Screw Extrctr Driver Set, 6 pcs (58-0670)
- WILMAR Performance Tool Screwdriver Set with Rack, 26-Piece, Chrome-Vanadium Steel, Satin (W1726)
- INGERSOLL-RAND 2Pc Extra Long Impact Go Thru Screwdriver Set (752060)
- KNIPEX Insulated Precision Screwdriver Set, Slotted/Phillips Tip, Ergonomic Grip, 7-Piece (9T 89367)
- PROSKIT Precision Electronic Screwdriver Bit Set (902-219)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (1.5-8 mm) (DHX91204)
- Alltrade Tools Screwdrivers and Nutdrivers