Shop All Impact Socket Adapters
Alltrade Tools
Powerbuilt® 3/8in Drive Extension Bars 4 pc Set - 640844
Mfr # 640844
Zoro # G504032108
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 640844
- Zoro # G504032108
- UPC # 28907266879
- Country of Origin United States
- Category Impact Socket Adapters
Description
Includes 1- .75 inch, 3 inch, 6 inch & 8 inch extensions. Mirror polished chrome vanadium shafts with knurled center and dual grease rings on female end. Meets or exceeds ANSI standards. Lifetime warranty.
Features- Drive Extension Bars Set
- Size: 0.38 in.
- Weight: 1.0487 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 5/16-18 Thread Size, 1.00"L (2965KD)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT055-16A)
- KO-KEN Bit TORX T15 150mm 1/4 Hex Drive (121T.150-T15)
- TIMBER TUFF Curved Draw Shave 8 (TMB-08DC)
- PROTO 1/4" Drive Impact Drive Adapter (J61404)
- TOLSEN 1/2x3/4 Impact Adapter Material: CrMo, Heat Treated, Chemical Molybdenum (18289)
- POWERBUILT 1" Drive(F) X 3/4" (M) Impact Adapter (940587)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- WESTWARD 3/4" f x 1" M Drive Impact Socket Adapter (21WL74)
- TENG TOOLS 3/8" Drive ANSI 3/8" Drive Female to 1/2" Drive Male Adap (980036A-C)
- DYNAMIC Tools 1/2" Drive Universal Joint, Impact (D016660)
- Alltrade Tools Impact Socket Adapters