Shop All Impact Sockets
Alltrade Tools
Powerbuilt® 3/8in Drive 6 Pt. Metric Deep Socket 6mm - 641224
Mfr # 641224
Zoro # G503980462
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 641224
- Zoro # G503980462
- UPC # 28907278735
- Country of Origin United States
- Category Impact Sockets
Description
Powerbuilt sockets feature chrome vanadium construction. Standard and deep well socket lengths exceed ANSI standards and have the center hole punched through for additional working depth on the work surface. Powerbuilt chrome sockets feature HV high visibility size markings that are three times larger for easy size selection. Finally Powerbuilt sockets feature Z-Drive , contacting the flat walls of fasteners for stronger grip. Lifetime factory warranty. Purchase Includes: 3/8" drive 6mm deep well 6 point socket.
Features- Drive 6 Point Metric Deep Socket
- Size: 0.38 in. & 6 mm
- Weight: 0.1158 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (2002-UF)
- OSG Spiral Point Tap Plug, 3 Flutes (2832201)
- EKLIND 18 Piece SAE Hex Key Set, 10018 (10018)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T30 (80538)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914F)
- URREA 3/8" drive, 12-point short impact socket 7/8" (7228)
- SUNEX 3/8" Drive Impact Socket 6 (310M)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-7815)
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 6 Point Deep Impact Socket 1 pc (CIMS25N)
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Deep Imp (CMMT16076)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 36 mm Size, Standard Socket, Black Phosphate (49-66-6601)
- Alltrade Tools Sockets & Ratchets