Shop All Impact Sockets
Alltrade Tools
Powerbuilt® 3/8in Drive 12 Pt. Metric Deep Socket 8mm - 940058
Mfr # 940058
Zoro # G503980370
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 940058
- Zoro # G503980370
- UPC # 28907307763
- Country of Origin United States
- Category Impact Sockets
Description
Powerbuilt sockets feature chrome vanadium construction. Standard and deep well socket lengths exceed ANSI standards and have the center hole punched through for additional working depth on the work surface. Powerbuilt chrome sockets feature HV high visibility size markings that are three times larger for easy size selection. Finally Powerbuilt sockets feature Z-Drive , contacting the flat walls of fasteners for stronger grip. Lifetime factory warranty. Purchase Includes: 3/8 drive 8mm deep well 12 point socket.
Features- Drive 12 Point Metric Deep Socket
- Size: 0.38 in. & 8 mm
- Weight: 0.0917 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LD WRKSHOP VISE STND4.5"" (2026303)
- BON TOOL Bon 12-731 Button Handle, 1 3/4" Aluminum, 8 Foot (12-731)
- CLAUSS 5-3/4" Snapper Wire Cutter, Shear Cut (20033)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-48)
- TEKTON 1/2 Inch Drive x 14 mm Deep 12-Point Impact Socket (SID23314)
- TEKTON 3/8 Inch Drive x 23 mm 12-Point Impact Socket (SID12323)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Deep Length, Impact Socket (D020552)
- K-TOOL INTERNATIONAL K Tool International KTI-37209 0.37 in. Drive 6 Point Deep Impact Socket; 9 mm (KTI-37209)
- WESTWARD 1/4 in Drive Impact Socket 1/4 in Size 6 pt Deep Depth, Black Oxide (4LYP2)
- PROTO 1/4 in Drive Impact Socket 7 mm Size 12 pt Standard Depth, Black Oxide (J66507MP)
- CAPRI TOOLS 3/8 in Drive 7/16 in 6-Point SAE Shallow Impact Socket (5-3052)
- Alltrade Tools Impact Sockets