Shop All Impact Sockets
Alltrade Tools
Powerbuilt 3/8in Dr. 10in Flex Handle - 641504
Mfr # 641504
Zoro # G104032171
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 641504
- Zoro # G104032171
- UPC # 28907053943
- Country of Origin United States
- Category Impact Sockets
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Drive Flex Handle
- Size: 0.38 x 10 in.
- Weight: 0.7442 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA2)
- DRILL AMERICA #14 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN14)
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- KIPP Adjustable Handle Size: 2, 5/16-18X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X20)
- URREA 3/4" drive 6-point short impact socket 1-3/8" (7522)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 5/16 in Size, Standard Socket, Black Phosphate (49-66-6215)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4844)
- SUNEX 3/4" Drive Impact Socket 6 (450719)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072R)
- CAPRI TOOLS 1/2 in Drive 10 mm 6-Point Metric Stubby Impact Socket (CP55410)
- PROTO 1 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (J10019)
- Alltrade Tools Impact Sockets